- 5.04 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
| Length (in) | 10.66 |
| Outer Diameter (mm) | 128 |
| Length | 10.66 in, 270.8 mm |
| O.D. | 5.04 in, 128 mm |
| Outer Diameter (in) | 5.04 |
| Efficiency Beta | 10 Micron @ Beta 2 |
| Efficiency Beta 2 | 150 micron |
| Gasket OD (mm) | 128 |
| Filter Series | W023, SP50/60, SP80/90, SP100/120 |
| Media Type | Wire Mesh |
| Length (mm) | 270.8 |
| Element Description | Hydraulic Spin-On |
| Thread Size | 1 1/2-16 UN |
| Gasket ID (mm) | 120.9 |
| Primary Application | ZINGA LE100 |
| Gasket ID (in) | 4.76 |
| Gasket OD (in) | 5.04 |
| Style | Spin-On |
| Gasket O.D. | 5.04 in, 128 mm |
| Series | W023, SP50/60, SP80/90, SP100/120 |
| Gasket I.D. | 4.76 in, 120.9 mm |
| Weight | 3.4 LB |
| EAN or UPC | 742330042014 |
-
Prop 65


