- 3.86 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 12 |
| Outer Diameter (mm) | 98 |
| Length (mm) | 116 |
| O.D. | 3.86 in, 98 mm |
| Gasket OD (mm) | 10 |
| Length | 4.57 in, 116 mm |
| Outer Diameter (in) | 3.86 |
| I.D. | 0.47 in, 12 mm |
| Gasket OD (in) | 3.9 |
| Length (in) | 4.57 |
| Primary Application | MACK 57GC2187 |
| Inner Diameter (in) | 0.47 |
| Gasket O.D. | 0.39 in, 10 mm |
| Style | Cartridge |
| Weight | 0.9 LB |
| EAN or UPC | 742330126028 |

