- 3.74 in Outside Diameter
- Full-Flow
- 1-12 Thread Size
- Spin-On Style
| Anti-Drainback Valve | Yes |
| Length (mm) | 211 |
| Outer Diameter (mm) | 95 |
| Bypass Valve Setting LR (BAR) | 0.8 bar |
| Media Type | Cellulose |
| Length | 8.31 in, 211 mm |
| O.D. | 3.74 in, 95 mm |
| Bypass Valve Setting HR (BAR) | 15 bar |
| Thread Size | 1-12 |
| Gasket OD (mm) | 71 |
| Bypass Valve Setting LR (PSI) | 12 psi |
| Outer Diameter (in) | 3.74 |
| Length (in) | 8.31 |
| Efficiency 99% | 40 micron |
| Gasket ID (mm) | 61 |
| Gasket OD (in) | 2.8 |
| Gasket ID (in) | 2.4 |
| Bypass Valve Setting HR (PSI) | 1 psi |
| Gasket O.D. | 2.8 in, 71 mm |
| Bypass Valve Setting HR | 14.5 psi, 1 bar |
| Style | Spin-On |
| Type | Full-Flow |
| Gasket I.D. | 2.4 in, 61 mm |
| Bypass Valve Setting LR | 11.6 psi, 0.8 bar |
| Bypass Valve | Yes |
| Weight | 0.82 LB |
| EAN or UPC | 742330042175 |

