- 3.66 in Outside Diameter
- Full-Flow
- 3/4-16 UN Thread Size
- Spin-On Style
| Bypass Valve Setting LR (BAR) | 0.8 bar |
| Bypass Valve Setting HR (PSI) | 1 psi |
| Gasket ID (in) | 2.44 |
| Media Type | Cellulose |
| Anti-Drainback Valve | Yes |
| Outer Diameter (mm) | 93 |
| Efficiency 99% | 17 micron |
| Gasket OD (in) | 2.83 |
| Bypass Valve Setting LR (PSI) | 12 psi |
| Thread Size | 3/4-16 UN |
| Length (mm) | 93 |
| Gasket ID (mm) | 62 |
| O.D. | 3.66 in, 93 mm |
| Gasket OD (mm) | 72 |
| Length (in) | 3.66 |
| Length | 3.66 in, 93 mm |
| Bypass Valve Setting HR (BAR) | 15 bar |
| Outer Diameter (in) | 3.66 |
| Primary Application | SCANIA 173171 |
| Bypass Valve Setting LR | 11.6 psi, 0.8 bar |
| Style | Spin-On |
| Gasket I.D. | 2.44 in, 62 mm |
| Bypass Valve | Yes |
| Bypass Valve Setting HR | 14.5 psi, 1 bar |
| Gasket O.D. | 2.83 in, 72 mm |
| Type | Full-Flow |
| Weight | 0.2 LB |
| EAN or UPC | 742330042182 |

