- 4.25 in Outside Diameter
- Full-Flow
- 1-12 UN Thread Size
- Spin-On Style
| Media Type | Cellulose |
| Length (mm) | 203 |
| O.D. | 4.25 in, 108 mm |
| Collapse Burst (mm) | 100 |
| Gasket OD (in) | 2.83 |
| Gasket ID (in) | 2.4 |
| Efficiency Test Std | SAE J806 |
| Gasket ID (mm) | 61 |
| Gasket OD (mm) | 72 |
| Outer Diameter (in) | 4.25 |
| Primary Application | CASE/CASE IH 1811953C1 |
| Efficiency 99% | 23 micron |
| Length (in) | 7.99 |
| Collapse Burst (in) | 6.9 |
| Thread Size | 1-12 UN |
| Length | 7.99 in, 203 mm |
| Outer Diameter (mm) | 108 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Type | Full-Flow |
| Style | Spin-On |
| Gasket I.D. | 2.4 in, 61 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330042199 |
-
Prop 65


