- 5.55 in Outside Diameter
- Full-Flow
- 1 1/2-16 UN Thread Size
- Spin-On Style
| Bypass Valve Setting HR (BAR) | 41 bar |
| Outer Diameter (mm) | 141 |
| Gasket OD (in) | 4.37 |
| Efficiency 50% | 25 micron |
| Media Type | Cellulose |
| Primary Application | DAF 267714 |
| Outer Diameter (in) | 5.55 |
| Bypass Valve Setting LR (BAR) | 2.2 bar |
| Gasket ID (in) | 3.94 |
| Efficiency Test Std | SAE J1858 |
| Bypass Valve Setting HR (PSI) | 2.8 psi |
| Gasket OD (mm) | 111 |
| Length | 12.2 in, 310 mm |
| Length (mm) | 310 |
| O.D. | 5.55 in, 141 mm |
| Length (in) | 12.2 |
| Gasket ID (mm) | 100 |
| Bypass Valve Setting LR (PSI) | 32 psi |
| Collapse Burst (mm) | 59 |
| Collapse Burst (in) | 4.1 |
| Thread Size | 1 1/2-16 UN |
| Style | Spin-On |
| Bypass Valve | Yes |
| Type | Full-Flow |
| Bypass Valve Setting LR | 31.91 psi, 2.2 bar |
| Gasket I.D. | 3.94 in, 100 mm |
| Bypass Valve Setting HR | 40.61 psi, 2.8 bar |
| Collapse Burst | 59.47 psi, 4.1 bar |
| Gasket O.D. | 4.37 in, 111 mm |
| Weight | 4.05 LB |
| EAN or UPC | 742330042243 |

