- 5.35 in Outside Diameter
- Full-Flow
- M36 x 1.5 Thread Size
- Spin-On Style
| Primary Application | NAVISTAR 1819452C1 |
| Collapse Burst (in) | 10.3 |
| Gasket OD (in) | 4.33 |
| Length (in) | 12.13 |
| Gasket ID (in) | 3.94 |
| Length (mm) | 308 |
| Outer Diameter (mm) | 136 |
| Outer Diameter (in) | 5.35 |
| Gasket ID (mm) | 100 |
| Bypass Valve Setting HR (BAR) | 30 bar |
| Gasket OD (mm) | 110 |
| Bypass Valve Setting LR (BAR) | 1.8 bar |
| Thread Size | M36 x 1.5 |
| Efficiency 99% | 21 micron |
| Media Type | Cellulose |
| Bypass Valve Setting LR (PSI) | 26 psi |
| Bypass Valve Setting HR (PSI) | 2.1 psi |
| Length | 12.13 in, 308 mm |
| Collapse Burst (mm) | 149 |
| Efficiency Test Std | SAE J1858 |
| O.D. | 5.35 in, 136 mm |
| Gasket O.D. | 4.33 in, 110 mm |
| Bypass Valve Setting HR | 30.46 psi, 2.1 bar |
| Type | Full-Flow |
| Gasket I.D. | 3.94 in, 100 mm |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 26.11 psi, 1.8 bar |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Spin-On |
| Weight | 3.9 LB |
| EAN or UPC | 742330042342 |
-
Prop 65


