- 4.25 in Outside Diameter
- Full-Flow
- 1 1/2-16 UN Thread Size
- Spin-On Style
| Outer Diameter (in) | 4.25 |
| Outer Diameter (mm) | 108 |
| Media Type | Cellulose |
| Length | 8.03 in, 204 mm |
| Thread Size | 1 1/2-16 UN |
| Gasket OD (in) | 3.9 |
| Collapse Burst (mm) | 100 |
| Efficiency 99% | 17 micron |
| Length (in) | 8.03 |
| Collapse Burst (in) | 6.9 |
| O.D. | 4.25 in, 108 mm |
| Efficiency Test Std | SAE J1858 |
| Gasket ID (in) | 3.54 |
| Gasket ID (mm) | 90 |
| Length (mm) | 204 |
| Gasket OD (mm) | 99 |
| Style | Spin-On |
| Type | Full-Flow |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Gasket O.D. | 3.9 in, 99 mm |
| Gasket I.D. | 3.54 in, 90 mm |
| Weight | 2.1 LB |
| EAN or UPC | 742330042373 |
-
Prop 65


