- 5 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Outer Diameter (mm) | 127 |
| Length (mm) | 169.2 |
| Norman Ultraporis Part No. | 503 |
| Pall Part No. | N/A |
| Vickers Part No. | N/A |
| Parker Part No. | 926541 |
| Thread Size | 1 1/2-16 UN |
| O.D. | 5 in, 127 mm |
| Element Description | Hydraulic Spin-On |
| Gasket OD (in) | 5.04 |
| Hycon Part No. | MFE160032 |
| PTI Part No. | F4E050BCB |
| Outer Diameter (in) | 5 |
| Gresen Part No. | K23020 |
| LHA Part No. | N/A |
| Media Type | Cellulose |
| Schrader Part No. | N/A |
| Moog Part No. | N/A |
| Dmic Part No. | N/A |
| Filter Series | W023, SP50/60, SP80/90S, P100/120 |
| Zinga Part No. | SE3 |
| Efficiency Beta | 24 Micron @ Beta 1000, 5 Micron @ Beta 2 |
| Gasket OD (mm) | 128 |
| Fairey Arlon Part No. | N/A |
| Stauff Part No. | N/A |
| Gasket ID (in) | 4.76 |
| Efficiency Beta 1000 | 24 micron |
| Gasket ID (mm) | 120.9 |
| Efficiency Beta 2 | 5 micron |
| Length | 6.66 in, 169.2 mm |
| Length (in) | 6.66 |
| Gasket I.D. | 4.76 in, 120.9 mm |
| Gasket O.D. | 5.04 in, 128 mm |
| Style | Spin-On |
| Series | W023, SP50/60, SP80/90S, P100/120 |
| Weight | 2.5 LB |
| EAN or UPC | 742330042397 |

