text.skipToContent text.skipToNavigation


P550387

Low Pressure Spin-On Filter Element

Item #100180905
each
    Shipment Options

Product details

  • Low Pressure Hydraulic Spin-On Filter for Series SP50/60 (LPS05) & SP80/90 & SP100/120
  • Cellulose #25 Media
  • Buna-N Seal
  • Standard Design
  • 6.7" Long

description

  • Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.

footnote

  • Standard suction/pre-filter. (Cellulose Media)

Specifications

Element Description Hydraulic Spin-On
Filter Series SP80/90
SP50/60
Media Type Cellulose #25
O.D. 5 in
Length 6.7 in
Thread Size 1 1/2
Efficiency Beta 1000
Collapse Rating 100 psi
Primary Application 25 Micron
Gresen
Donaldson LPS05 Assy
Vickers
Furn Gskt=P171185
Element Type Low Pressure Filter
Filter Design Standard
Beta 1000 Rating 32 µm
I.D. N/A
Media Cellulose
Micron Rating 32 µm
Threads per Inch 16
Use With BIFK10
Thread Type UN
Media Name No. 25
Seal Material Buna-N
Gresen Part No. K23019
Pall Part No. N/A
LHA Part No. SPE5025
Zinga Part No. SE25
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 926170
Norman Ultraporis Part No. 525
Dmic Part No. N/A
Hycon Part No. MFE160252
Fairey Arlon Part No. FA5725
PTI Part No. F4E050DCB
Vickers Part No. 941191
(Print) Description Suction/Pre-Filter
Weight 2.4 LB
Package Quantity 1.0 Piece
EAN or UPC 742330042403

Supporting Documents

You May Also Like