- 4.86 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
| LHA Part No. | SPE5010 |
| Fairey Arlon Part No. | FA5710 |
| Moog Part No. | 07160174 |
| Vickers Part No. | 941107 |
| Parker Part No. | 926169 |
| Length | 7.19 in, 182.7 mm |
| Gresen Part No. | K23018 |
| Outer Diameter (in) | 4.86 |
| Gasket ID (mm) | 120 |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Schrader Part No. | N/A |
| Gasket ID (in) | 4.72 |
| Thread Size | 1 1/2-16 UN |
| PTI Part No. | F4E050CCB |
| Dmic Part No. | N/A |
| Efficiency Beta 2 | 7 micron |
| O.D. | 4.86 in, 123.5 mm |
| Length (in) | 6.66 |
| Gasket OD (in) | 5.04 |
| Zinga Part No. | SE10 |
| Gasket OD (mm) | 128 |
| Hycon Part No. | MFE160102 |
| Stauff Part No. | N/A |
| Norman Ultraporis Part No. | 510 |
| Filter Series | W023, SP50/60, SP80/90, SP100/120 |
| Length (mm) | 169.2 |
| Media Type | Cellulose |
| Efficiency Beta 1000 | 23 micron |
| Element Description | Hydraulic Spin-On |
| Outer Diameter (mm) | 123.5 |
| Pall Part No. | N/A |
| Style | Spin-On |
| Series | W023, SP50/60, SP80/90, SP100/120 |
| Gasket O.D. | 5.04 in, 128 mm |
| Gasket I.D. | 4.72 in, 120 mm |
| Weight | 2.4 LB |
| EAN or UPC | 742330042410 |
-
Prop 65


