- 4.33 in Outside Diameter
- Full-Flow
- 1 1/8-16 UN Thread Size
- Spin-On Style
| Gasket ID (mm) | 95 |
| Efficiency Beta 75 | 38 micron |
| Efficiency Test Std | JIS D 1611 |
| Length (mm) | 162 |
| Efficiency 50% | 20 micron |
| Length (in) | 6.38 |
| Gasket OD (in) | 4.13 |
| Primary Application | HITACHI 4296675 |
| Collapse Burst (in) | 6.9 |
| Outer Diameter (in) | 4.33 |
| Media Type | Cellulose |
| O.D. | 4.33 in, 110 mm |
| Outer Diameter (mm) | 110 |
| Collapse Burst (mm) | 100 |
| Thread Size | 1 1/8-16 UN |
| Length | 6.38 in, 162 mm |
| Gasket OD (mm) | 105 |
| Gasket ID (in) | 3.74 |
| Type | Full-Flow |
| Gasket I.D. | 3.74 in, 95 mm |
| Style | Spin-On |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Gasket O.D. | 4.13 in, 105 mm |
| Weight | 2.3 LB |
| EAN or UPC | 742330107621 |

