- 4.02 in Outside Diameter
- Full-Flow
- 1-12 Thread Size
- Spin-On Style
| O.D. | 4.02 in, 102 mm |
| Media Type | Cellulose |
| Bypass Valve Setting HR (PSI) | 2.1 psi |
| Gasket ID (in) | 3.46 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Thread Size | 1-12 |
| Outer Diameter (in) | 4.02 |
| Anti-Drainback Valve | Yes |
| Efficiency 99% | 40 micron |
| Gasket OD (mm) | 100 |
| Length (mm) | 150 |
| Gasket OD (in) | 3.94 |
| Bypass Valve Setting HR (BAR) | 30 bar |
| Outer Diameter (mm) | 102 |
| Collapse Burst (in) | 6.9 |
| Length | 5.91 in, 150 mm |
| Efficiency Test Std | JIS D 1611 |
| Length (in) | 5.91 |
| Collapse Burst (mm) | 100 |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Gasket ID (mm) | 88 |
| Gasket I.D. | 3.46 in, 88 mm |
| Style | Spin-On |
| Bypass Valve Setting HR | 30.46 psi, 2.1 bar |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Gasket O.D. | 3.94 in, 100 mm |
| Type | Full-Flow |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Weight | 1.8 LB |
| EAN or UPC | 742330107638 |

