- 4.29 in Outside Diameter
- Full-Flow
- 1 3/8-16 UN Thread Size
- Spin-On Style
| Gasket OD (in) | 3.98 |
| Collapse Burst (mm) | 120 |
| Media Type | Cellulose |
| O.D. | 4.29 in, 109 mm |
| Thread Size | 1 3/8-16 UN |
| Outer Diameter (in) | 4.29 |
| Length (in) | 10.35 |
| Efficiency 99% | 21 micron |
| Length (mm) | 263 |
| Outer Diameter (mm) | 109 |
| Gasket ID (in) | 3.62 |
| Gasket ID (mm) | 92 |
| Efficiency 50% | 5 micron |
| Efficiency Test Std | SAE J806 |
| Length | 10.35 in, 263 mm |
| Gasket OD (mm) | 101 |
| Primary Application | VOLVO 4775565 |
| Collapse Burst (in) | 8.3 |
| Gasket I.D. | 3.62 in, 92 mm |
| Gasket O.D. | 3.98 in, 101 mm |
| Type | Full-Flow |
| Style | Spin-On |
| Collapse Burst | 120.38 psi, 8.3 bar |
| Weight | 2.4 LB |
| EAN or UPC | 742330107744 |
-
Prop 65


