- 3.66 in Outside Diameter
- Full-Flow
- 1 1/8-16 UN Thread Size
- Spin-On Style
| Collapse Burst (mm) | 100 |
| Gasket ID (mm) | 62 |
| Length (in) | 6.85 |
| Outer Diameter (in) | 3.66 |
| Outer Diameter (mm) | 93 |
| Gasket ID (in) | 2.44 |
| Gasket OD (mm) | 72 |
| Media Type | Cellulose |
| Length (mm) | 174 |
| Thread Size | 1 1/8-16 UN |
| Gasket OD (in) | 2.83 |
| Collapse Burst (in) | 6.9 |
| Efficiency 50% | 20 micron |
| O.D. | 3.66 in, 93 mm |
| Length | 6.85 in, 174 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Style | Spin-On |
| Type | Full-Flow |
| Weight | 1.1 LB |
| EAN or UPC | 742330108208 |

