- 2.01 in Outside Diameter
- In-Line Style
| Length (in) | 3.62 |
| Outer Diameter (mm) | 51 |
| O.D. | 2.01 in, 51 mm |
| Length | 3.62 in, 92 mm |
| Outlet Size | 5/8-24 UN |
| Length (mm) | 92 |
| Outer Diameter (in) | 2.01 |
| Inlet Size | 5/8-24 UN |
| Media Type | Wire Mesh, Stainless Steel |
| Style | In-Line |
| Efficiency 99% | 150 micron |
| Weight | 0.1 LB |
| EAN or UPC | 742330111628 |

