- 4.76 in Outside Diameter
- Cartridge Style
| O.D. | 4.76 in, 121 mm |
| Length (mm) | 299 |
| Length | 11.77 in, 299 mm |
| Inner Diameter (mm) | 45 |
| I.D. | 1.77 in, 45 mm |
| Outer Diameter (in) | 4.65 |
| Outer Diameter (mm) | 118 |
| Primary Application | MERCEDES-BENZ A5411840225 |
| Efficiency 99% | 40 micron |
| Inner Diameter (in) | 1.77 |
| Length (in) | 11.77 |
| Overall Length | 12.34 in, 313.5 mm |
| Style | Cartridge |
| Weight | 0.87 LB |
| EAN or UPC | 742330126561 |

