- 3.02 in Outside Diameter
- 3/4-16 UN Thread Size
- Spin-On Style
| O.D. | 3.02 in, 76.8 mm |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Media Type | Cellulose |
| Length | 3.26 in, 82.8 mm |
| Outer Diameter (mm) | 76.8 |
| Gasket ID (in) | 2.38 |
| Thread Size | 3/4-16 UN |
| Gasket ID (mm) | 60.5 |
| Outer Diameter (in) | 3.02 |
| Efficiency Beta 2 | 7 micron |
| Length (mm) | 82.8 |
| Gasket OD (mm) | 70.2 |
| Gasket OD (in) | 2.76 |
| Efficiency Beta 1000 | 23 micron |
| Length (in) | 3.26 |
| Style | Spin-On |
| Gasket I.D. | 2.38 in, 60.5 mm |
| Gasket O.D. | 2.76 in, 70.2 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330112755 |
-
Prop 65


