- 3.82 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Type | Water Separator |
| Length | 6.76 in, 171.7 mm |
| Inner Diameter (in) | 0.66 |
| Efficiency 99% | 7 micron |
| Inner Diameter (mm) | 16.8 |
| Media Type | Meltblown |
| I.D. | 0.66 in, 16.8 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Length (in) | 6.76 |
| Collapse Burst (mm) | 100 mm |
| Collapse Burst (in) | 6.9 in |
| Emulsified H2O Efficiency | 95 Percent |
| Length (mm) | 171.7 |
| Efficiency Test Std | SAE J1488, J1985 |
| Outer Diameter (mm) | 97 |
| Efficiency 99.9% | 7 MICRON |
| O.D. | 3.82 in, 97 mm |
| Style | Cartridge |
| Outer Diameter (in) | 3.82 |
| Weight | 0.7 LB |
| EAN or UPC | 742330116364 |
-
Prop 65


