- 3.98 in Outside Diameter
- Cartridge Style
| I.D. | 1.64 in, 41.7 mm |
| Inner Diameter (mm) | 41.7 |
| O.D. | 3.98 in, 101 mm |
| Outer Diameter (mm) | 101 |
| Gasket OD (mm) | 88.7 |
| Length (in) | 9.29 |
| Length (mm) | 236 |
| Gasket ID (in) | 1.74 |
| Gasket OD (in) | 3.49 |
| Efficiency 99% | 40 micron |
| Inner Diameter (in) | 1.64 |
| Collapse Burst (in) | 6.9 |
| Length | 9.29 in, 236 mm |
| Outer Diameter (in) | 3.98 |
| Media Type | Cellulose |
| Gasket ID (mm) | 44.3 |
| Collapse Burst (mm) | 100 |
| Gasket I.D. | 1.74 in, 44.3 mm |
| Style | Cartridge |
| Gasket O.D. | 3.49 in, 88.7 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Weight | 1.0 LB |
| EAN or UPC | 742330042540 |
-
Prop 65


