- 3.05 in Outside Diameter
- 13/16-16 UN Thread Size
- Spin-On Style
| Outer Diameter (mm) | 77.4 |
| Outer Diameter (in) | 3.05 |
| O.D. | 3.05 in, 77.4 mm |
| Gasket ID (mm) | 59.3 |
| Gasket OD (mm) | 69 |
| Length (in) | 5.5 |
| Efficiency Beta 1000 | 24 micron |
| Primary Application | CATERPILLAR 1194740 |
| Bypass Valve Setting LR (BAR) | 2.4 bar |
| Thread Size | 13/16-16 UN |
| Efficiency Beta | 24 Micron @ Beta 1000, 5 Micron @ Beta 2 |
| Length (mm) | 139.7 |
| Gasket OD (in) | 2.72 |
| Bypass Valve Setting LR (PSI) | 35 psi |
| Length | 5.5 in, 139.7 mm |
| Efficiency Beta 2 | 5 micron |
| Media Type | Cellulose |
| Gasket ID (in) | 2.33 |
| Style | Spin-On |
| Gasket I.D. | 2.33 in, 59.3 mm |
| Gasket O.D. | 2.72 in, 69 mm |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 34.81 psi, 2.4 bar |
| Weight | 0.5 LB |
| EAN or UPC | 742330116548 |

