- 3.78 in Outside Diameter
- Full-Flow
- 13/16-16 UN Thread Size
- Spin-On Style
| Primary Application | AC DELCO PF454 |
| Gasket OD (in) | 3.58 |
| Outer Diameter (mm) | 96 |
| Media Type | Cellulose |
| Length (mm) | 78 |
| Collapse Burst (mm) | 100 |
| Thread Size | 13/16-16 UN |
| Anti-Drainback Valve | Yes |
| Length | 3.07 in, 78 mm |
| Gasket ID (mm) | 80 |
| O.D. | 3.78 in, 96 mm |
| Efficiency Test Std | SAE HS806 |
| Efficiency 99% | 22 micron |
| Outer Diameter (in) | 3.78 |
| Gasket OD (mm) | 91 |
| Collapse Burst (in) | 6.9 |
| Length (in) | 3.07 |
| Gasket ID (in) | 3.15 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Type | Full-Flow |
| Gasket O.D. | 3.58 in, 91 mm |
| Style | Spin-On |
| Gasket I.D. | 3.15 in, 80 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330113011 |
-
Prop 65


