- 5.31 in Outside Diameter
- Full-Flow
- M36 x 1.5 Thread Size
- Spin-On Style
| Bypass Valve Setting LR (BAR) | 2.62 bar |
| Collapse Burst (mm) | 149 |
| Efficiency 99% | 21 micron |
| O.D. | 5.31 in, 135 mm |
| Collapse Burst (in) | 10.3 |
| Gasket ID (mm) | 100 |
| Primary Application | DETROIT DIESEL 5241840301 |
| Bypass Valve Setting LR (PSI) | 38 psi |
| Gasket ID (in) | 3.94 |
| Length (mm) | 307 |
| Efficiency Test Std | ISO 16889 |
| Gasket OD (mm) | 109 |
| Length (in) | 12.09 |
| Outer Diameter (in) | 5.31 |
| Media Type | Cellulose |
| Gasket OD (in) | 4.29 |
| Thread Size | M36 x 1.5 |
| Length | 12.09 in, 307 mm |
| Outer Diameter (mm) | 135 |
| Gasket I.D. | 3.94 in, 100 mm |
| Type | Full-Flow |
| Bypass Valve Setting LR | 38 psi, 2.62 bar |
| Gasket O.D. | 4.29 in, 109 mm |
| Bypass Valve | Yes |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Spin-On |
| Weight | 4.8 LB |
| EAN or UPC | 742330122822 |
-
Prop 65


