- 3.7 in Outside Diameter
- Full-Flow
- 13/16-16 UN Thread Size
- Spin-On Style
| Gasket ID (in) | 3.11 |
| Efficiency Test Std | SAE HS806 |
| O.D. | 3.7 in, 94 mm |
| Anti-Drainback Valve | Yes |
| Bypass Valve Setting LR (BAR) | 0.8 bar |
| Collapse Burst (in) | 6.9 |
| Bypass Valve Setting HR (PSI) | 1 psi |
| Length (in) | 5.35 |
| Gasket OD (mm) | 88 |
| Bypass Valve Setting LR (PSI) | 12 psi |
| Thread Size | 13/16-16 UN |
| Gasket OD (in) | 3.46 |
| Gasket ID (mm) | 79 |
| Media Type | Cellulose |
| Bypass Valve Setting HR (BAR) | 15 bar |
| Length (mm) | 136 |
| Outer Diameter (in) | 3.7 |
| Efficiency 99% | 20 micron |
| Collapse Burst (mm) | 100 |
| Length | 5.35 in, 136 mm |
| Outer Diameter (mm) | 94 |
| Bypass Valve Setting LR | 11.6 psi, 0.8 bar |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Gasket O.D. | 3.46 in, 88 mm |
| Gasket I.D. | 3.11 in, 79 mm |
| Type | Full-Flow |
| Style | Spin-On |
| Bypass Valve Setting HR | 14.5 psi, 1 bar |
| Bypass Valve | Yes |
| Weight | 1.2 LB |
| EAN or UPC | 742330126967 |

