- 4.25 in Outside Diameter
- Full-Flow
- 1 1/8-16 UN Thread Size
- Spin-On Style
| Gasket OD (mm) | 100 |
| Gasket ID (in) | 3.62 |
| Length | 10.24 in, 260 mm |
| O.D. | 4.25 in, 108 mm |
| Outer Diameter (mm) | 108 |
| Thread Size | 1 1/8-16 UN |
| Gasket OD (in) | 3.94 |
| Outer Diameter (in) | 4.25 |
| Gasket ID (mm) | 92 |
| Length (in) | 10.24 |
| Length (mm) | 260 |
| Efficiency 99% | 38 micron |
| Style | Spin-On |
| Gasket O.D. | 3.94 in, 100 mm |
| Type | Full-Flow |
| Gasket I.D. | 3.62 in, 92 mm |
| Weight | 2.82 LB |
| EAN or UPC | 742330128077 |

