- 2.37 in Outside Diameter
- Cartridge Style
| Length | 4.7 in, 119.4 mm |
| Length (in) | 4.7 |
| Efficiency Test Std | SAE J1985 |
| Style | Cartridge |
| Length (mm) | 119.4 |
| Outer Diameter (mm) | 60.1 |
| O.D. | 2.37 in, 60.1 mm |
| Outer Diameter (in) | 2.37 |
| Weight | 0.5 LB |
| EAN or UPC | 742330131534 |
-
Prop 65


