- 5.51 in Outside Diameter
- In-Line Style
| Overall Length (in) | 11.97 |
| Inner Diameter (in) | 1.16 |
| O.D. | 5.51 in, 139.95 mm |
| Outer Diameter (mm) | 139.95 |
| Length (mm) | 254 |
| Efficiency Beta | 10 Micron @ Beta 2 |
| Overall Length (mm) | 304 |
| Length (in) | 10 |
| Length | 10 in, 254 mm |
| Outer Diameter (in) | 5.51 |
| Inner Diameter (mm) | 29.5 |
| I.D. | 1.16 in, 29.5 mm |
| Efficiency Beta 2 | 10 micron |
| Style | In-Line |
| Overall Length | 11.97 in, 304 mm |
| Weight | 0.98 LB |
| EAN or UPC | 742330144107 |

