- 3.1 in Outside Diameter
- Water Separator Type
- 3/4-16 Thread Size
- Spin-On Style
| Gasket OD (mm) | 70 |
| Gasket ID (mm) | 62.5 |
| Length (mm) | 141.7 |
| Efficiency Test Std | SAE J1488, J1985 |
| Outer Diameter (mm) | 78.7 |
| O.D. | 3.1 in, 78.7 mm |
| Thread Size | 3/4-16 |
| Type | Water Separator |
| Gasket I.D. | 2.46 in, 62.5 mm |
| Efficiency 95% | 20 micron |
| Outer Diameter (in) | 3.1 |
| Collapse Burst | 79.77 psi, 5.5 bar |
| Gasket O.D. | 2.76 in, 70 mm |
| Emulsified H2O Efficiency | 90 Percent |
| Collapse Burst (mm) | 80 mm |
| Collapse Burst (in) | 5.5 in |
| Style | Spin-On |
| Length | 5.58 in, 141.7 mm |
| Length (in) | 5.58 |
| Gasket ID (in) | 2.46 |
| Gasket OD (in) | 2.76 |
| Weight | 0.9 LB |
| EAN or UPC | 742330142110 |

