- 5.51 in Outside Diameter
- Cartridge Style
| Length (in) | 16.73 |
| Inner Diameter (mm) | 98 |
| Inner Diameter (in) | 3.86 |
| Outer Diameter (in) | 5.51 |
| Primary Application | CATERPILLAR 1262081 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 23 micron |
| Length | 16.73 in, 425 mm |
| Media Type | Cellulose |
| I.D. | 3.86 in, 98 mm |
| Length (mm) | 425 |
| O.D. | 5.51 in, 140 mm |
| Outer Diameter (mm) | 140 |
| Style | Cartridge |
| Weight | 5.7 LB |
| EAN or UPC | 742330142288 |

