- 2.89 in Outside Diameter
- 3/4-20 Thread Size
- Spin-On Style
| Efficiency Beta | 9 Micron @ Beta 2 |
| Gasket OD (in) | 2.75 |
| Gasket ID (mm) | 61.5 |
| Length (mm) | 76.2 |
| Bypass Valve Setting LR (BAR) | 0.6 bar |
| Outer Diameter (mm) | 73.4 |
| Gasket OD (mm) | 69.9 |
| Gasket ID (in) | 2.42 |
| O.D. | 2.89 in, 73.4 mm |
| Length | 3 in, 76.2 mm |
| Efficiency Beta 2 | 9 micron |
| Thread Size | 3/4-20 |
| Primary Application | GMC 29537628 |
| Bypass Valve Setting LR (PSI) | 9 psi |
| Outer Diameter (in) | 2.89 |
| Length (in) | 3 |
| Style | Spin-On |
| Gasket I.D. | 2.42 in, 61.5 mm |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 8.7 psi, 0.6 bar |
| Gasket O.D. | 2.75 in, 69.9 mm |
| Weight | 0.8 LB |
| EAN or UPC | 742330143124 |

