- 3.69 in Outside Diameter
- Secondary Type
- 1-14 UN Thread Size
- Spin-On Style
| Type | Secondary |
| Thread Size | 1-14 UN |
| Gasket ID (in) | 3.05 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Length | 10.43 in, 265 mm |
| Efficiency 99% | 3 micron |
| Gasket I.D. | 3.05 in, 77.5 mm |
| Efficiency Test Std | SAE J1985 |
| Media Type | Cellulose |
| Outer Diameter (in) | 3.69 |
| Length (mm) | 265 |
| Length (in) | 10.43 |
| Collapse Burst (mm) | 100 mm |
| Collapse Burst (in) | 6.9 in |
| O.D. | 3.69 in, 93.6 mm |
| Outer Diameter (mm) | 93.6 |
| Style | Spin-On |
| Gasket ID (mm) | 77.5 |
| Gasket OD (in) | 3.58 |
| Gasket OD (mm) | 91 |
| Gasket O.D. | 3.58 in, 91 mm |
| Weight | 1.6 LB |
| EAN or UPC | 742330144206 |

