- 3.74 in Outside Diameter
- Cartridge Style
| Style | Cartridge |
| Length | 3.96 in, 100.5 mm |
| Outer Diameter (in) | 3.74 |
| Inner Diameter (mm) | 27 |
| Length (mm) | 100.5 |
| Efficiency 99% | 8 micron |
| Length (in) | 3.96 |
| O.D. | 3.74 in, 95 mm |
| Outer Diameter (mm) | 95 |
| I.D. | 1.06 in, 27 mm |
| Inner Diameter (in) | 1.06 |
| Efficiency Test Std | SAE J1985 |
| Weight | 0.4 LB |
| EAN or UPC | 7423301450368 |
-
Prop 65


