- 6.5 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 165 |
| Media Type | Cellulose |
| Length (mm) | 746 |
| Length | 29.37 in, 746 mm |
| I.D. | 1.46 in, 37 mm |
| Efficiency 90% | 12 micron |
| O.D. | 6.5 in, 165 mm |
| Length (in) | 29.37 |
| Inner Diameter (in) | 1.46 |
| Outer Diameter (in) | 6.5 |
| Inner Diameter (mm) | 37 |
| Style | Cartridge |
| Weight | 4.1 LB |
| EAN or UPC | 742330145173 |

