- 1.5 in Inside Diameter
- 5 in Outside Diameter
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Outer Diameter (in) | 5 |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (mm) | 127 |
| Length | 4.12 in, 104.6 mm |
| Length (in) | 4.12 |
| Efficiency Beta 2 | 17 micron |
| Length (mm) | 104.6 |
| Inner Diameter (mm) | 38.1 |
| O.D. | 5 in, 127 mm |
| Efficiency Beta | 17 Micron @ Beta 2 |
| I.D. | 1.5 in, 38.1 mm |
| Inner Diameter (in) | 1.5 |
| Style | Cartridge |
| Weight | 0.6 LB |
| EAN or UPC | 742330042700 |

