- 4.04 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 26 Micron @ Beta 1000, 23 Micron @ Beta 20 |
| Gasket ID (mm) | 45.2 |
| Outer Diameter (mm) | 102.6 |
| Length | 9.02 in, 229 mm |
| Outer Diameter (in) | 4.04 |
| Collapse Burst (in) | 6.9 |
| I.D. | 1.78 in, 45.2 mm |
| Media Type | Cellulose |
| Primary Application | KOMATSU 4241611140 |
| Gasket OD (mm) | 63.5 |
| Collapse Burst (mm) | 100 |
| Efficiency Beta 1000 | 26 micron |
| Length (in) | 9.02 |
| Length (mm) | 229 |
| Gasket ID (in) | 1.78 |
| Efficiency Beta 20 | 23 micron |
| Inner Diameter (in) | 1.78 |
| Inner Diameter (mm) | 45.2 |
| O.D. | 4.04 in, 102.6 mm |
| Gasket OD (in) | 2.5 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Gasket I.D. | 1.78 in, 45.2 mm |
| Gasket O.D. | 2.5 in, 63.5 mm |
| Style | Cartridge |
| Weight | 1.73 LB |
| EAN or UPC | 742330160787 |

