- 4.69 in Outside Diameter
- Full-Flow
- 1 1/2-12 UN Thread Size
- Spin-On Style
| Outer Diameter (in) | 4.69 |
| Length (mm) | 227 |
| Gasket ID (mm) | 98 |
| O.D. | 4.69 in, 119 mm |
| Length (in) | 8.94 |
| Outer Diameter (mm) | 119 |
| Gasket OD (in) | 4.33 |
| Efficiency 99% | 23 micron |
| Efficiency Test Std | SAE J1858 |
| Gasket OD (mm) | 110 |
| Media Type | Cellulose |
| Gasket ID (in) | 3.86 |
| Thread Size | 1 1/2-12 UN |
| Length | 8.94 in, 227 mm |
| Efficiency 50% | 14 micron |
| Style | Spin-On |
| Gasket I.D. | 3.86 in, 98 mm |
| Type | Full-Flow |
| Gasket O.D. | 4.33 in, 110 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330042724 |
-
Prop 65


