- 3.48 in Outside Diameter
- Cartridge Style
| Length | 5.59 in, 142 mm |
| Collapse Burst (mm) | 35 |
| Collapse Burst (in) | 2.4 |
| Length (mm) | 142 |
| Length (in) | 5.59 |
| Inner Diameter (mm) | 29 |
| I.D. | 1.14 in, 29 mm |
| Efficiency Beta | 17 Micron @ Beta 2 |
| Inner Diameter (in) | 1.14 |
| Outer Diameter (mm) | 88.4 |
| Efficiency Beta 2 | 17 micron |
| Media Type | Cellulose |
| O.D. | 3.48 in, 88.4 mm |
| Outer Diameter (in) | 3.48 |
| Style | Cartridge |
| Collapse Burst | 34.81 psi, 2.4 bar |
| Weight | 0.4 LB |
| EAN or UPC | 742330089705 |

