- 3.46 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Efficiency Beta 2 | 22 micron |
| Efficiency Beta 20 | 43 micron |
| Element Description | Hydraulic Cartridge |
| Primary Application | CLARK 244530 |
| Outer Diameter (mm) | 88 |
| Outer Diameter (in) | 3.46 |
| Length (in) | 5.51 |
| I.D. | 1.14 in, 29 mm |
| Length (mm) | 140 |
| Inner Diameter (mm) | 29 |
| Length | 5.51 in, 140 mm |
| Efficiency Beta | 22 Micron @ Beta 2, 43 Micron @ Beta 20 |
| Inner Diameter (in) | 1.14 |
| O.D. | 3.46 in, 88 mm |
| Style | Cartridge |
| Weight | 0.4 LB |
| EAN or UPC | 742330042977 |

