- 3.72 in Outside Diameter
- 2-16 UN Thread Size
- Spin-On Style
| O.D. | 3.72 in, 94.5 mm |
| Gasket ID (in) | 2.46 |
| Gasket OD (mm) | 71.9 |
| Element Description | Hydraulic Spin-On |
| Length | 6.81 in, 173 mm |
| Outer Diameter (mm) | 94.5 |
| Gasket ID (mm) | 62.5 |
| Outer Diameter (in) | 3.72 |
| Efficiency Beta 2 | 6 micron |
| Gasket OD (in) | 2.83 |
| Efficiency Beta | 6 Micron @ Beta 2 |
| Length (mm) | 173 |
| Thread Size | 2-16 UN |
| Length (in) | 6.81 |
| Style | Spin-On |
| Gasket I.D. | 2.46 in, 62.5 mm |
| Gasket O.D. | 2.83 in, 71.9 mm |
| Weight | 1.6 LB |
| EAN or UPC | 742330042991 |

