- 3.23 in Outside Diameter
- Full-Flow
- 3/4-16 UN Thread Size
- Spin-On Style
| Thread Size | 3/4-16 UN |
| Collapse Burst (in) | 5.2 |
| Primary Application | KOMATSU 15208H8911 |
| Length (mm) | 99 |
| Anti-Drainback Valve | Yes |
| Length (in) | 3.9 |
| Outer Diameter (in) | 3.23 |
| Collapse Burst (mm) | 75 |
| Efficiency 99% | 45 micron |
| Length | 3.9 in, 99 mm |
| Gasket OD (in) | 2.24 |
| Outer Diameter (mm) | 82 |
| O.D. | 3.23 in, 82 mm |
| Efficiency Test Std | ISO 4572 |
| Gasket OD (mm) | 57 |
| Gasket O.D. | 2.24 in, 57 mm |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Type | Full-Flow |
| Style | Spin-On |
| Weight | 0.8 LB |
| EAN or UPC | 742330043073 |

