- 3.15 in Outside Diameter
- Full-Flow
- M20 x 1.5 Thread Size
- Spin-On Style
| Collapse Burst (mm) | 75 |
| Anti-Drainback Valve | Yes |
| Bypass Valve Setting LR (BAR) | 0.8 bar |
| Gasket OD (in) | 2.52 |
| Gasket ID (mm) | 57 |
| Efficiency Test Std | ISO 4572 |
| Collapse Burst (in) | 5.2 |
| Gasket ID (in) | 2.24 |
| Length (mm) | 71 |
| Bypass Valve Setting HR (BAR) | 15 bar |
| O.D. | 3.15 in, 80 mm |
| Gasket OD (mm) | 64 |
| Primary Application | KUBOTA 1584132431 |
| Outer Diameter (mm) | 80 |
| Thread Size | M20 x 1.5 |
| Outer Diameter (in) | 3.15 |
| Length | 2.8 in, 71 mm |
| Efficiency 99% | 40 micron |
| Length (in) | 2.8 |
| Bypass Valve Setting HR (PSI) | 1 psi |
| Bypass Valve Setting LR (PSI) | 12 psi |
| Gasket O.D. | 2.52 in, 64 mm |
| Style | Spin-On |
| Bypass Valve Setting HR | 14.5 psi, 1 bar |
| Bypass Valve Setting LR | 11.6 psi, 0.8 bar |
| Type | Full-Flow |
| Gasket I.D. | 2.24 in, 57 mm |
| Bypass Valve | Yes |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Weight | 0.6 LB |
| EAN or UPC | 742330043202 |

