- 7.72 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 7.72 |
| Inner Diameter (in) | 0.87 |
| Efficiency 50% | 5 micron |
| Inner Diameter (mm) | 22 |
| I.D. | 0.87 in, 22 mm |
| O.D. | 7.72 in, 196 mm |
| Collapse Burst (in) | 6.9 |
| Length (in) | 15.08 |
| Media Type | Cellulose |
| Length | 15.08 in, 383 mm |
| Outer Diameter (mm) | 196 |
| Collapse Burst (mm) | 100 |
| Length (mm) | 383 |
| Efficiency Test Std | MODIFIED SAE J806 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Style | Cartridge |
| Weight | 7.1 LB |
| EAN or UPC | 742330043264 |

