- 7.72 in Outside Diameter
- Cartridge Style
| Efficiency Test Std | MODIFIED SAE J806 |
| Media Type | Cellulose |
| O.D. | 7.72 in, 196 mm |
| Efficiency 50% | 5 micron |
| Style | Cartridge |
| Length | 15.08 in, 383 mm |
| I.D. | 0.87 in, 22 mm |
| Weight | 7.6 LB |
| EAN or UPC | 742330043271 |
-
Prop 65


