- 3.82 in Outside Diameter
- Primary Type
- Cartridge Style
| Length | 6.74 in, 171.2 mm |
| Style | Cartridge |
| Outer Diameter (in) | 3.82 |
| Overall Length (mm) | 177.8 |
| Length (in) | 6.74 |
| Efficiency Test Std | SAE J1985 |
| O.D. | 3.82 in, 97 mm |
| Inner Diameter (in) | 0.66 |
| Outer Diameter (mm) | 97 |
| Media Type | Cellulose |
| Inner Diameter (mm) | 16.8 |
| Efficiency 99% | 16 micron |
| Overall Length | 7 in, 177.8 mm |
| I.D. | 0.66 in, 16.8 mm |
| Overall Length (in) | 7 |
| Type | Primary |
| Length (mm) | 171.2 |
| Weight | 0.3 LB |
| EAN or UPC | 742330167649 |
-
Prop 65


