- 3.66 in Outside Diameter
- Full-Flow
- M24 x 1.5 Thread Size
- Spin-On Style
| Outer Diameter (mm) | 93 |
| Gasket OD (in) | 2.83 |
| Efficiency 99% | 40 micron |
| Outer Diameter (in) | 3.66 |
| Bypass Valve Setting LR (PSI) | 17 psi |
| Gasket OD (mm) | 72 |
| Gasket ID (mm) | 62 |
| Bypass Valve Setting LR (BAR) | 1.2 bar |
| Bypass Valve Setting HR (BAR) | 23 bar |
| Length | 5.35 in, 136 mm |
| Collapse Burst (in) | 10 |
| Thread Size | M24 x 1.5 |
| O.D. | 3.66 in, 93 mm |
| Bypass Valve Setting HR (PSI) | 1.6 psi |
| Media Type | Cellulose |
| Primary Application | JOHN DEERE RE519626 |
| Collapse Burst (mm) | 145 |
| Gasket ID (in) | 2.44 |
| Length (mm) | 136 |
| Length (in) | 5.35 |
| Gasket I.D. | 2.44 in, 62 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Collapse Burst | 145.04 psi, 10 bar |
| Bypass Valve Setting HR | 23.21 psi, 1.6 bar |
| Style | Spin-On |
| Type | Full-Flow |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 17.4 psi, 1.2 bar |
| Weight | 1.1 LB |
| EAN or UPC | 742330167656 |
-
Prop 65


