- 3.27 in Outside Diameter
- Cartridge Style
| Primary Application | MERCEDES-BENZ 0001801709 |
| Inner Diameter (mm) | 39 |
| Length (in) | 8.23 |
| I.D. | 1.54 in, 39 mm |
| Outer Diameter (mm) | 83 |
| Gasket ID (mm) | 91 |
| Length (mm) | 209 |
| Media Type | Cellulose |
| Efficiency 50% | 15 micron |
| Length | 8.23 in, 209 mm |
| O.D. | 3.27 in, 83 mm |
| Outer Diameter (in) | 3.27 |
| Inner Diameter (in) | 1.54 |
| Gasket ID (in) | 3.58 |
| Gasket I.D. | 3.58 in, 91 mm |
| Style | Cartridge |
| Weight | 0.4 LB |
-
Prop 65


