- 3.27 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 39 |
| Length (in) | 5.92 |
| Length | 5.92 in, 150.4 mm |
| Primary Application | MERCEDES-BENZ 0001801609 |
| Media Type | Cellulose |
| Length (mm) | 150.4 |
| Outer Diameter (in) | 3.27 |
| Inner Diameter (in) | 1.54 |
| Efficiency 99% | 21 micron |
| O.D. | 3.27 in, 83 mm |
| I.D. | 1.54 in, 39 mm |
| Outer Diameter (mm) | 83 |
| Style | Cartridge |
| Weight | 0.3 LB |
| EAN or UPC | 7423301272854 |
-
Prop 65


