- 3.66 in Outside Diameter
- Full-Flow
- M92 x 2.5 Thread Size
- Spin-On Style
| Length (mm) | 155 |
| Primary Application | JOHN DEERE RE504836 |
| Gasket OD (in) | 3.66 |
| Outer Diameter (in) | 3.66 |
| Media Type | Cellulose |
| O.D. | 3.66 in, 93 mm |
| Gasket ID (mm) | 87.83 |
| Gasket ID (in) | 3.46 |
| Outer Diameter (mm) | 93 |
| Length (in) | 6.1 |
| Thread Size | M92 x 2.5 |
| Efficiency 99% | 40 micron |
| Length | 6.1 in, 155 mm |
| Gasket OD (mm) | 92.85 |
| Gasket I.D. | 3.46 in, 87.83 mm |
| Style | Spin-On |
| Type | Full-Flow |
| Gasket O.D. | 3.66 in, 92.85 mm |
| Weight | 1.5 LB |
| EAN or UPC | 742330174432 |

