- 3.41 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Type | Water Separator |
| Inner Diameter (mm) | 20.7 |
| Length | 4.09 in, 104 mm |
| Outer Diameter (mm) | 86.6 |
| Efficiency Test Std | SAE J1985 |
| I.D. | 0.81 in, 20.7 mm |
| Length (mm) | 104 |
| Efficiency 99% | 10 micron |
| Media Type | Cellulose |
| Outer Diameter (in) | 3.41 |
| Emulsified H2O Efficiency | 95 Percent |
| Style | Cartridge |
| Length (in) | 4.09 |
| Inner Diameter (in) | 0.81 |
| O.D. | 3.41 in, 86.6 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330180105 |

