- 5.31 in Outside Diameter
- Full-Flow
- 1 1/2-16 UN Thread Size
- Spin-On Style
| Thread Size | 1 1/2-16 UN |
| Gasket OD (in) | 4.29 |
| Length (mm) | 244 |
| Media Type | Cellulose |
| Length (in) | 9.61 |
| O.D. | 5.31 in, 135 mm |
| Collapse Burst (mm) | 149 |
| Gasket ID (in) | 3.94 |
| Length | 9.61 in, 244 mm |
| Efficiency Test Std | ISO 16889 |
| Gasket OD (mm) | 109 |
| Outer Diameter (in) | 5.31 |
| Gasket ID (mm) | 100 |
| Efficiency 99% | 21 micron |
| Outer Diameter (mm) | 135 |
| Collapse Burst (in) | 10.3 |
| Type | Full-Flow |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Gasket O.D. | 4.29 in, 109 mm |
| Style | Spin-On |
| Gasket I.D. | 3.94 in, 100 mm |
| Weight | 3.75 LB |
| EAN or UPC | 742330181263 |
-
Prop 65


